This product may not be available in all locations.

Disconnect Switch, Fused, 60A, 600VAC, 250VDC, Class J, Kitted
Item #: 1114902
Cat #: 194R-J60-1753S-PYS1
UPC: 885630836362
Call for price
Company wide:
0
in stock
Documents & Guides
Disconnect Switch, Rotary, Fused, 60 Amp, 600 Volt AC, 250 Volt DC, Class J, Red/Yellow Handle, S1, 12 Inch Shaft, NEMA 3/3R/4/4X/12, with Fuse Status indicator
Overview
Disconnect Switch, Rotary, Fused, 60 Amp, 600 Volt AC, 250 Volt DC, Class J, Red/Yellow Handle, S1, 12 Inch Shaft, NEMA 3/3R/4/4X/12, with Fuse Status indicator
Reduce your panel space requirements with 194R fused disconnect switches. Allen-Bradley® Bulletin 194R rotary disconnect switches provide touch-safe design, include OSHA padlocking, and offer front or side operation. Catalog item 194R-J60-1753S-PYS1 from Rockwell Automation® is a 60 A fused disconnect switch (UL class J - CSA HRCI-J). It is kitted. It has three poles and fuse status indication. It is a standard pistol red / yellow handle with a S1 shaft (12 IN).
Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630836362, 194R-J60-1753S-PYS1, ALB194RJ601753SPYS
Specifications
| Type: | Disconnect Switch, Fused |
| Mounting: | Panel |
| Poles: | 3 |
| Volts DC: | 250 |
| Length: | 12 in |
| Color: | Red/Yellow |
| Class: | J |
| Volts AC: | 600 |
| Amps: | 60 |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4 |
| Type: | Disconnect Switch, Fused |
| Poles: | 3 |
| Length: | 12 in |
| Class: | J |
| Amps: | 60 |
| Mounting: | Panel |
| Volts DC: | 250 |
| Color: | Red/Yellow |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4 |