Pump Panel, NEMA 2, 480VAC Coil, 3R, Enclosure, E1 Overload Relay

Item #: 1114723

Cat #: 1232-CNB-A2J-25R-HUB

UPC: 885630979397

Call for price
Company wide:
0 in stock
Documents & Guides
Pump Panel, NEMA Size 2, 45 Amp, 3-Pole, 480 Volt AC Coil, Slimline, 3R Enclosure, E1 Plus, Solid State Overload

Overview

Pump Panel, NEMA Size 2, 45 Amp, 3-Pole, 480 Volt AC Coil, Slimline, 3R Enclosure, E1 Plus, Solid State Overload

Our NEMA Pump Control Panels have a flange handle that operates a motor circuit protector or a disconnect with visible blades. You can customize them with a variety of starter types for specific applications and accessories for control and diagnostic feedback.

Also known as: 885630979397, 1232-CNB-A2J-25R-HUB, ALB1232CNBA2J25RHU

Specifications

Poles: 3
Type: Pump Panel, Slimline
Amps: 45
Volts AC Control: 480
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 45
IP/NEMA Rating: NEMA 3R
Type: Pump Panel, Slimline
Volts AC Control: 480