Servo Motor, Low Inertia, VPL, 480VAC, 130 mm Bolt Circle, 3300-3900RPM, 24VDC Brake

Item #: 1114645

Cat #: VPL-B1304E-PJ14AA

UPC: 885630796635

Call for price
Company wide:
0 in stock
Documents & Guides
Servo Motor, Low Inertia, VPL, 480 Volt AC, 130 mm Bolt Circle Frame Size, 4 (Four) Magnet Stacks, E Winding, 3300-3900 RPM Rated Speed, 18 bit Single-Turn and 12 bit Multi-Turn Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, 24V DC Holding Brake

Overview

Servo Motor, Low Inertia, VPL, 480 Volt AC, 130 mm Bolt Circle Frame Size, 4 (Four) Magnet Stacks, E Winding, 3300-3900 RPM Rated Speed, 18 bit Single-Turn and 12 bit Multi-Turn Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, 24V DC Holding Brake

Our Kinetix® VP-Series Servo Motors provide smooth, integrated motion control over EtherNet/IP networks and are optimized to run with the Kinetix 5500 and 5700 servo drives. Kinetix VPC continuous duty servo motors provide continuous power and torque. Our Kinetix VPL low inertia servo motors and Kinetix VPF food grade servo motors deliver high dynamic performance. The Kinetix VPH hygienic motor rounds out the portfolio delivering the same motor benefits for hygienic washdown applications

Also known as: 885630796635, VPL-B1304E-PJ14AA, ALBVPLB1304EPJ14AA

Specifications

Volts AC: 480
Volts DC: 24
Type: Servo Motor, Low Inertia
Size: 130 mm
RPM: 3300 - 3900
Volts AC: 480
Type: Servo Motor, Low Inertia
RPM: 3300 - 3900
Volts DC: 24
Size: 130 mm