Servo Motor, Low Inertia, VPL, 480VAC, 130mm Bolt Circle, 3 Magnet Stack, F Winding, 4500RPM, Keyed

Item #: 1114631

Cat #: VPL-B1303F-CJ12AA

UPC: 884951870772

Call for price
Company wide:
0 in stock
Documents & Guides
VPL Low Inertia Motors, 480 Volt AC, 130 mm Bolt Circle Frame Size, 3 (Three) Magnet Stacks, F Winding, 4500 RPM Rated Speed, 18 bit Single-turn Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, No Holding Brake

Overview

VPL Low Inertia Motors, 480 Volt AC, 130 mm Bolt Circle Frame Size, 3 (Three) Magnet Stacks, F Winding, 4500 RPM Rated Speed, 18 bit Single-turn Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, No Holding Brake

The Kinetix Integrated Motion offerings are part of the Rockwell Automation® Integrated Architecture system. The Integrated Architecture system brings together a wide range of high-performance products that are integrated into RSLogix 5000® software and the Studio 5000 Logix Designer® application for simplified and enhanced machine design, operation, and maintenance.

Also known as: 884951870772, VPL-B1303F-CJ12AA, ALBVPLB1303FCJ12AA

Specifications

Volts AC: 480
Type: Servo Motor, Low Inertia
RPM: 4500
Volts AC: 480
RPM: 4500
Type: Servo Motor, Low Inertia