Servo Motor, Low Inertia, 480VAC, 4500RPM, 115 mm Bolt Circle, F Winding

Item #: 1114625

Cat #: VPL-B1153F-PK14AA

UPC: 884951312340

Call for price
Company wide:
0 in stock
Documents & Guides
Servo Motor, Low Inertia, 480 Volt AC, 115 mm Bolt Circle Frame Size, 3 Magnet Stacks, F Winding, 4500 RPM Rated Speed, 18 Bit Single-Turn and 12 Bit Multi-Turn, Digital High Resolution Encoder, Keyless Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, 24 Volt DC Holding Brake

Overview

Servo Motor, Low Inertia, 480 Volt AC, 115 mm Bolt Circle Frame Size, 3 Magnet Stacks, F Winding, 4500 RPM Rated Speed, 18 Bit Single-Turn and 12 Bit Multi-Turn, Digital High Resolution Encoder, Keyless Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, 24 Volt DC Holding Brake

Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-B1153F-PK14AA from Rockwell Automation® is a 480 V AC Kinetix VPL low inertia servo motor with 24 V DC holding break and 115 mm bolt circle frame size. It is 4500 RPM rated speed. And it has three magnet stacks, multi-turn encoder, keyless shaft, SpeedTEC® right angle DIN, and IEC metric mounting flange. Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.

Also known as: 884951312340, VPL-B1153F-PK14AA, ALBVPLB1153FPK14AA

Specifications

Volts AC: 480
Volts DC: 24
Type: Servo Motor, Low Inertia
Size: 115 mm
RPM: 4500
Volts AC: 480
Type: Servo Motor, Low Inertia
RPM: 4500
Volts DC: 24
Size: 115 mm