This product may not be available in all locations.

Servo Motor, Low Inertia, 480VAC, 4500RPM, 115 mm Bolt Circle, F Winding
Item #: 1114622
Cat #: VPL-B1153F-PJ14AS
UPC: 887172352713
Call for price
Company wide:
0
in stock
Documents & Guides
Servo Motors, Low Inertia, 480 Volt AC, 115 mm Bolt Circle Frame Size, 3 (Three) Magnet Stacks, F Winding, 4500 - 6600 RPM Rated Speed, 18 bit Single-Turn and 12 bit Multi-Turn, Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, 24 Volt DC Holding Brake, IP66 Shaft Seal Fitted
Overview
Servo Motors, Low Inertia, 480 Volt AC, 115 mm Bolt Circle Frame Size, 3 (Three) Magnet Stacks, F Winding, 4500 - 6600 RPM Rated Speed, 18 bit Single-Turn and 12 bit Multi-Turn, Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, 24 Volt DC Holding Brake, IP66 Shaft Seal Fitted
Our Kinetix® VP-Series Servo Motors provide smooth, integrated motion control over EtherNet/IP networks and are optimized to run with the Kinetix 5500 and 5700 servo drives. Kinetix VPC continuous duty servo motors provide continuous power and torque. Our Kinetix VPL low inertia servo motors and Kinetix VPF food grade servo motors deliver high dynamic performance. The Kinetix VPH hygienic motor rounds out the portfolio delivering the same motor benefits for hygienic washdown applications
Also known as: 887172352713, VPL-B1153F-PJ14AS, ALBVPLB1153FPJ14AS
Specifications
| Volts AC: | 480 |
| Volts DC: | 24 |
| Type: | Servo Motor, Low Inertia |
| Size: | 115 mm |
| RPM: | 4500 - 6600 |
| Volts AC: | 480 |
| Type: | Servo Motor, Low Inertia |
| RPM: | 4500 - 6600 |
| Volts DC: | 24 |
| Size: | 115 mm |