Servo Drive, 480VAC, 115mm Size, 4500 RPM, F Winding, 24VDC Brake

Item #: 1114603

Cat #: VPL-B1152F-PK14AA

UPC: 885630576008

Call for price
Company wide:
0 in stock
Documents & Guides
Servo Motor, VPL LOw Inertia, 480 Volt AC, 115 mm Bolt Circle Frame Size, 2 Magnet Stacks, F Winding, 4500 RPM Rated Speed, 18 bit Single-Turn and 12 bit Multi-Turn Digital High Resolution Encoder, Keyless Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, 24 Volt DC Holding Brake

Overview

Servo Motor, VPL LOw Inertia, 480 Volt AC, 115 mm Bolt Circle Frame Size, 2 Magnet Stacks, F Winding, 4500 RPM Rated Speed, 18 bit Single-Turn and 12 bit Multi-Turn Digital High Resolution Encoder, Keyless Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, 24 Volt DC Holding Brake
Also known as: 885630576008, VPL-B1152F-PK14AA, ALBVPLB1152FPK14AA

Specifications

Volts AC: 480
Volts DC: 24
Type: Servo Motor, Low Inertia
Size: 115 mm
RPM: 4500
Volts AC: 480
Type: Servo Motor, Low Inertia
RPM: 4500
Volts DC: 24
Size: 115 mm