Kinetix Low Inertia Servo, 480 V AC, 100 mm Blt Circ, 2 Mag, 6000 R

Item #: 1114568

Cat #: VPL-B1002M-PJ14AA

UPC: 884951312265

Call for price
Company wide:
0 in stock
Documents & Guides
Kinetix Low Inertia Servo, 480 V AC, 100 mm Blt Circ, 2 Mag, 6000 RPM, Multi Turn, Keyed, Hold Brk

Overview

Kinetix Low Inertia Servo, 480 V AC, 100 mm Blt Circ, 2 Mag, 6000 RPM, Multi Turn, Keyed, Hold Brk

Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-B1002M-PJ14AA from Rockwell Automation® is a 480 V AC Kinetix VPL low inertia servo motor with 24 V DC holding break and 100 mm bolt circle frame size. It is 6000 RPM rated speed. And it has two magnet stacks, multi-turn encoder, keyed shaft, SpeedTEC® right angle DIN, and IEC metric mounting flange.

Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.

Also known as: 884951312265, VPL-B1002M-PJ14AA, ALBVPLB1002MPJ14AA

Specifications

Volts AC: 480
Volts DC: 24
Type: Servo Motor, Low Inertia
Size: 100 mm
RPM: 6000
Volts AC: 480
Type: Servo Motor, Low Inertia
RPM: 6000
Volts DC: 24
Size: 100 mm