Servo Motor, Rotary, 480V, 75mm Frame, 3500 RPM, Low Inertia

Item #: 1114540

Cat #: VPL-B0753E-PJ12AA

UPC: 885630882901

Call for price
Company wide:
0 in stock
Documents & Guides
VPL Low Inertia Motors, 480 Volt AC, 75 mm Bolt Circle Frame Size, 3 (Three) Magnet Stack, E Winding, 3500 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, Keyless Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, No Holding Brake

Overview

VPL Low Inertia Motors, 480 Volt AC, 75 mm Bolt Circle Frame Size, 3 (Three) Magnet Stack, E Winding, 3500 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, Keyless Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, No Holding Brake

Our Kinetix® VP-Series Servo Motors provide smooth, integrated motion control over EtherNet/IP networks and are optimized to run with the Kinetix 5500 and 5700 servo drives. Kinetix VPC continuous duty servo motors provide continuous power and torque. Our Kinetix VPL low inertia servo motors and Kinetix VPF food grade servo motors deliver high dynamic performance. The Kinetix VPH hygienic motor rounds out the portfolio delivering the same motor benefits for hygienic washdown applications

Also known as: 885630882901, VPL-B0753E-PJ12AA, ALBVPLB0753EPJ12AA

Specifications

Volts AC: 480
Size: 75 mm
Type: Servo Motor, Low Inertia
RPM: 3500
Volts AC: 480
Type: Servo Motor, Low Inertia
Size: 75 mm
RPM: 3500