Kinetix Low Inertia Servo, 480 V AC, 63 mm Bolt Circle, 1 Mag, 6750

Item #: 1114487

Cat #: VPL-B0631T-CJ12AA

UPC: 885630971223

Call for price
Company wide:
0 in stock
Documents & Guides
Kinetix Low Inertia Servo, 480 V AC, 63 mm Bolt Circle, 1 Mag, 6750 RPM, Single Turn, Keyed

Overview

Kinetix Low Inertia Servo, 480 V AC, 63 mm Bolt Circle, 1 Mag, 6750 RPM, Single Turn, Keyed

Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-B0631T-CJ12AA from Rockwell Automation® is a 480 V AC Kinetix VPL low inertia servo motor with 63 mm bolt circle frame size. It is 6750 RPM rated speed. And it has one magnet stack, single-turn encoder, keyed shaft, SpeedTEC® right angle DIN, and IEC metric mounting flange.

Also known as: 885630971223, VPL-B0631T-CJ12AA, ALBVPLB0631TCJ12AA

Specifications

Type: Servo Motor
Type: Servo Motor