This product may not be available in all locations.

Kinetix Low Inertia Servo, 240 V AC, 100 mm Bolt Circle, 2 Mag, 4500 RPM
Item #: 1114456
Cat #: VPL-A1002F-PJ12AA
UPC: 884951871458
Call for price
Company wide:
0
in stock
Documents & Guides
Kinetix Low Inertia Servo, 240 V AC, 100 mm Bolt Circle, 2 Mag, 4500 RPM, Multi Turn, Keyed
Overview
Kinetix Low Inertia Servo, 240 V AC, 100 mm Bolt Circle, 2 Mag, 4500 RPM, Multi Turn, Keyed
Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-A1002F-PJ12AA from Rockwell Automation® is a 240 V AC Kinetix VPL low inertia servo motor with 100 mm bolt circle frame size. It is 4500 RPM rated speed. And it has two magnet stacks, multi-turn encoder, keyed shaft, SpeedTEC® right angle DIN, and IEC metric mounting flange. Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 884951871458, VPL-A1002F-PJ12AA, ALBVPLA1002FPJ12AA
Specifications
| Type: | Servo Motor |
| Volts AC: | 240 |
| Size: | 100 mm |
| RPM: | 4500 |
| Type: | Servo Motor |
| Size: | 100 mm |
| Volts AC: | 240 |
| RPM: | 4500 |