This product may not be available in all locations.

Kinetix Low Inertia Servo, 240 V AC, 63 mm Blt Crcl, 2 Mag, 4500 RP
Item #: 1114418
Cat #: VPL-A0632F-PJ14AA
UPC: 885630898919
Call for price
Company wide:
0
in stock
Documents & Guides
Kinetix Low Inertia Servo, 240 V AC, 63 mm Blt Crcl, 2 Mag, 4500 RPM, Multi Turn, Keyed, Hold Brk
Overview
Kinetix Low Inertia Servo, 240 V AC, 63 mm Blt Crcl, 2 Mag, 4500 RPM, Multi Turn, Keyed, Hold Brk
Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-A0632F-PJ14AA from Rockwell Automation® is a 240 V AC Kinetix VPL low inertia servo motor with 24 V DC holding break and 63 mm bolt circle frame size. It is 4500 RPM rated speed. And it has two magnet stacks, multi-turn encoder, keyed shaft, SpeedTEC® right angle DIN, and IEC metric mounting flange.
Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 885630898919, VPL-A0632F-PJ14AA, ALBVPLA0632FPJ14AA
Specifications
| Type: | Motor, Low Inertia |
| Type: | Motor, Low Inertia |