Servo Motor, Rotary, 240V, 63mm Frame, 3500 RPM, Low Inertia

Item #: 1114411

Cat #: VPL-A0631E-PK12AA

UPC: 885630808543

Call for price
Company wide:
0 in stock
Documents & Guides
VPL Low Inertia Motors, 240 Volt AC, 63 mm Bolt Circle Frame Size, 1 (One) Magnet Stack, E Winding, 3500 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, Keyless Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, No Holding Brake

Overview

VPL Low Inertia Motors, 240 Volt AC, 63 mm Bolt Circle Frame Size, 1 (One) Magnet Stack, E Winding, 3500 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, Keyless Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, No Holding Brake
Also known as: 885630808543, VPL-A0631E-PK12AA, ALBVPLA0631EPK12AA

Specifications

No Specifications Available