This product may not be available in all locations.

Kinetix VP Food Grade Servo Motor, 480VAC, Size 3, 4500RPM, Stainless Steel
Item #: 1114398
Cat #: VPF-B1003F-PJ12AF
UPC: 887172509278
Call for price
Company wide:
0
in stock
Documents & Guides
Servo Motor,Food Grade,480V AC,100mm Bolt Circle Frame Size,3 (Three) Magnet Stacks,4500 RPM Rated Speed,Multi-turn 18 bit,Keyed Shaft,SpeedTec Right Angle DIN,No Holding Brake,IEC Metric Mounting Flange,Food Grade Shaft Seal
Overview
Servo Motor,Food Grade,480V AC,100mm Bolt Circle Frame Size,3 (Three) Magnet Stacks,4500 RPM Rated Speed,Multi-turn 18 bit,Keyed Shaft,SpeedTec Right Angle DIN,No Holding Brake,IEC Metric Mounting Flange,Food Grade Shaft Seal
Kinetix VPF servo motors combine the characteristics of the Kinetix VPL servo motors with features specifically designed to meet the unique needs of many food and beverage applications. Windings are matched to the ratings of Kinetix 5500 drives and Kinetix 5700 dual-axis inverters to optimize system sizing, lower system cost, and improve energy efficiency. The Kinetix 2090-Series single cable design between motor and drive simplifies installation. These high-performance servo motors address the challenges of food environments by incorporating food-grade paint and shaft seal, along with noncorrosive fasteners and stainless steel shaft.
Also known as: 887172509278, VPF-B1003F-PJ12AF, ALBVPFB1003FPJ12AF
Specifications
| Type: | Food Grade, Servo Motor |
| Volts AC: | 480 |
| Material: | Stainless Steel |
| Size: | 3 |
| RPM: | 4750 |
| Type: | Food Grade, Servo Motor |
| Material: | Stainless Steel |
| RPM: | 4750 |
| Volts AC: | 480 |
| Size: | 3 |