Medium-Inertia Servo Motor, 460 Volt, 2250 RPM, No Brake, IEC Metric

Item #: 1114193

Cat #: MPM-B1653E-MJ72AA

UPC: 884951113886

Call for price
Company wide:
0 in stock
Documents & Guides
MPM - Medium-Inertia Servo Motor, 460 Volt AC, 2250 RPM, Multi-Turn High-Resolution Encoder (Absolute Feedback). Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), No Brake, IEC Metric, Free Mounting Holes (Type FF)

Overview

MPM - Medium-Inertia Servo Motor, 460 Volt AC, 2250 RPM, Multi-Turn High-Resolution Encoder (Absolute Feedback). Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), No Brake, IEC Metric, Free Mounting Holes (Type FF)

Our MP-Series™ Medium Inertia (MPM) Servo Motors offer IEC metric mounting dimensions and rotatable DIN connectors that provide flexible connector orientation for ease of cable routing. These motors are optimized for use with Allen‑Bradley® Kinetix® 6000, Kinetix 6200, and Kinetix 6500 servo drives. The motors feature similar speed and torque performance, feedback devices and rotor inertias, which provide you with a smooth migration path from the legacy motors

Also known as: 884951113886, MPM-B1653E-MJ72AA, ALBMPMB1653EMJ72AA

Specifications

Type: Servo Motor, Medium Inertia
Volts AC: 460
RPM: 2250
Type: Servo Motor, Medium Inertia
RPM: 2250
Volts AC: 460