Servo Motor, 460VAC, 3000 RPM, 24VDC Brake, IEC Metric

Item #: 1114185

Cat #: MPM-B1652F-MJ74AA

UPC: 884951113794

Call for price
Company wide:
0 in stock
Documents & Guides
Servo Motor, Medium Inertia, 460 Volt AC, 3000 RPM, Multi-Turn High-Resolution Encoder, Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), 24 Volt DC Brake, IEC Metric, Free Mounting Holes (Type FF)

Overview

Servo Motor, Medium Inertia, 460 Volt AC, 3000 RPM, Multi-Turn High-Resolution Encoder, Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), 24 Volt DC Brake, IEC Metric, Free Mounting Holes (Type FF)

A smooth migration path from legacy motors. Allen-Bradley® Bulletin MPM MP-Series™ medium inertia servo motors provide flexible connector orientation for ease of cable routing. Catalog item MPM-B1652F-MJ74AA from Rockwell Automation® is an MP-Series 480 V AC rotary servo motor. For full product details, please see the sections below. Allen-Bradley and MP-Series are trademarks of Rockwell Automation, Inc.

Also known as: 884951113794, MPM-B1652F-MJ74AA, ALBMPMB1652FMJ74AA

Specifications

Volts DC: 24
Type: Servo Drive
Volts AC: 460
RPM: 3000
Volts DC: 24
Volts AC: 460
Type: Servo Drive
RPM: 3000