Servo Motor, Rotary, 460V, 130mm Frame, 3000 RPM, Low Inertia

Item #: 1114063

Cat #: MPL-B4540F-MJ72AA

UPC: 820919983832

Call for price
Company wide:
0 in stock
Documents & Guides
Servo Motor, Rotary, 460 Volt, 3000 RPM, Low Inertia, 130 mm Frame Size, No Brake

Overview

Servo Motor, Rotary, 460 Volt, 3000 RPM, Low Inertia, 130 mm Frame Size, No Brake

Meet the demands of high-performance motion systems with high-output brushless motors. Allen-Bradley® Bulletin MPL MP-Series™ low inertia servo motors use innovative design to reduce motor size while delivering impressive torque. Catalog item MPL-B4540F-MJ72AA from Rockwell Automation® is an MP-Series 480 V AC rotary servo motor. For full product details, please see the sections below. Allen-Bradley and MP-Series are trademarks of Rockwell Automation, Inc.

Also known as: 820919983832, MPL-B4540F-MJ72AA, ALBMPLB4540FMJ72AA

Specifications

Type: Servo Motor, Low Inertia
Size: 130 mm
Volts AC: 460
RPM: 3000
Type: Servo Motor, Low Inertia
Volts AC: 460
Size: 130 mm
RPM: 3000