This product may not be available in all locations.

Bulletin MPL - Low-Inertia Brushless Servo Motors Product, 460 V, Frame 45, 4000RPM
Item #: 1114055
Cat #: MPL-B4530K-MK74AA
UPC: 820919983719
Call for price
Company wide:
0
in stock
Documents & Guides
Bulletin MPL - Low-Inertia Brushless Servo Motors Product, 460 V, Frame Size 45 = 130 mm (5.12 in.), Stack Length 30 = 76.2 mm (3.0 in.), 4000 RPM, Multi-turn High-resolution Encoder (absolute feedback). Keyless Shaft Extension, SpeedTEC DIN Connector, Ri
Overview
Bulletin MPL - Low-Inertia Brushless Servo Motors Product, 460 V, Frame Size 45 = 130 mm (5.12 in.), Stack Length 30 = 76.2 mm (3.0 in.), 4000 RPM, Multi-turn High-resolution Encoder (absolute feedback). Keyless Shaft Extension, SpeedTEC DIN Connector, Ri
Allen-Bradley® MP-Series™ low inertia (MPL) servo motors reduce motor size while delivering significantly higher torque. Using innovative design characteristics, these high-output brushless motors meet the demanding requirements of high-performance motion systems. Catalog item MPL-B4530K-MK74AA is a Bulletin MPL low-inertia brushless servo motors product from Rockwell Automation®. For full product details, please see the sections below.
Allen-Bradley and MP-Series are trademarks of Rockwell Automation, Inc.
Also known as: 820919983719, MPL-B4530K-MK74AA, ALBMPLB4530KMK74AA
Specifications
| Type: | Servo Drive |
| Volts AC: | 460 |
| RPM: | 4000 |
| Size: | frame 45 |
| Type: | Servo Drive |
| RPM: | 4000 |
| Volts AC: | 460 |
| Size: | frame 45 |