Landscape Step Light, Low Voltage

Item #: 1113950

Cat #: BST106BZ

UPC: 852140007315

Company wide:
0 in stock
Documents & Guides
Step Light Brass 9" x 2" 5W 12/24V AC/DC Dim LED

Overview

Step Light Brass 9" x 2" 5W 12/24V AC/DC Dim LED
Also known as: 852140007315, BST106BZ, LTNBST106BZ

Specifications

Material: Brass
Color: Bronze
Light Technology: LED
Dimmable: Yes
Material: Brass
Light Technology: LED
Color: Bronze
Dimmable: Yes