Landscape Step Light, Low Voltage

Item #: 1113942
Cat #: BST105BZ
UPC: 852140007308
$ 93.82 EA
Company wide:
22 in stock
Documents & Guides
Landscape Step Light, Low Voltage, 5 Watts, 51 Lumens, Dimmable, Material: Brass, Finish: Bronze

Overview

Landscape Step Light, Low Voltage, 5 Watts, 51 Lumens, Dimmable, Material: Brass, Finish: Bronze
Also known as: 852140007308, BST105BZ, LTNBST105BZ

Specifications

Type: Step Light
Material: Brass
Color: Bronze
Light Technology: LED
Dimmable: Yes
Type: Step Light
Color: Bronze
Dimmable: Yes
Material: Brass
Light Technology: LED

Customer Reviews

No reviews for this product
(0)