AB 855W-G24Y3Y5L4P1 855W 24V AC/DC

Item #: 1113564

Cat #: 855W-G24Y3Y5L4P1

UPC: 612598462476

Call for price
Company wide:
0 in stock
Documents & Guides
AB 855W-G24Y3Y5L4P1 855W 24V AC/DC WALL MOUNT SIGNAL LIGHT

Overview

AB 855W-G24Y3Y5L4P1 855W 24V AC/DC WALL MOUNT SIGNAL LIGHT
Also known as: 612598462476, 855W-G24Y3Y5L4P1, ALB855WG24Y3Y5L4P1

Specifications

Volts DC: 24
Volts AC: 24
Volts DC: 24
Volts AC: 24