Encoder, Absolute, Size 25, 3/8" Shaft, 5VDC, Binary Code, Axial

Item #: 1113320

Cat #: 845D-SJDZ14ADCK1

UPC: 662073765141

Call for price
Company wide:
0 in stock
Documents & Guides
Encoder, Absolute, NEMA 4, Size 25, 3/8 Inch Shaft, 5 Volt DC, power and Output, Binary Code Decimal, 360 Resolution, Axial Connector, End, without Mate

Overview

Encoder, Absolute, NEMA 4, Size 25, 3/8 Inch Shaft, 5 Volt DC, power and Output, Binary Code Decimal, 360 Resolution, Axial Connector, End, without Mate
Also known as: 662073765141, 845D-SJDZ14ADCK1, ALB845DSJDZ14ADCK1

Specifications

Mounting: Flange
Diameter: 3/8 in
Volts DC: 5
Type: Shaft Encoder
IP/NEMA Rating: NEMA 4
Mounting: Flange
Volts DC: 5
IP/NEMA Rating: NEMA 4
Diameter: 3/8 in
Type: Shaft Encoder