A-B 800T-2JGH91KC7AX 30mm Selector

Item #: 1113224

Cat #: 800T-2JGH91KC7AX

UPC: 885630389042

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 800T-2JGH91KC7AX 30MM SEL

Overview

ALB 800T-2JGH91KC7AX 30MM SEL
Also known as: 885630389042, 800T-2JGH91KC7AX, ALB800T2JGH91KC7AX

Specifications

Family / Style: 800T
Type: Selector Switches
Family / Style: 800T
Type: Selector Switches