A-B 800T-2JGH17KB7AA 30mm Selector

Item #: 1113215

Cat #: 800T-2JGH17KB7AA

UPC: 884951697232

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 800T-2JGH17KB7AA 30MM SEL

Overview

ALB 800T-2JGH17KB7AA 30MM SEL
Also known as: 884951697232, 800T-2JGH17KB7AA, ALB800T2JGH17KB7AA

Specifications

Family / Style: 800T
Type: Selector Switches
Family / Style: 800T
Type: Selector Switches