LED Striplight, 4', 35 Watt, 4800 Lumen, 3500K, 120-277V

Item #: 1113158

Cat #: 4SNLED-LD5-48SL-UNV-L835-CD1-U

UPC: 080083812325

Call for price
Company wide:
31 in stock
Documents & Guides
LED Striplight, 4', 35 Watt, 4800 Lumen, 3500K, 120-277 Volt, 0-10V Dimming, Base Unit

Overview

LED Striplight, 4', 35 Watt, 4800 Lumen, 3500K, 120-277 Volt, 0-10V Dimming, Base Unit
Also known as: 080083812325, 4SNLED-LD5-48SL-UNV-L835-CD1-U, MET4SNLEDLD548SL35

Specifications

Wattage: 35
Lumens: 4800
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 35
Length: 4 ft, 48 in
Type: 0-10V Dimming
Dimmable: Yes
Lumens: 4800
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277