8' LED Strip Luminaire

Item #: 1113128

Cat #: 8SLSTP8040CS

UPC: 080083807727

Company wide:
0 in stock
Documents & Guides
LED Striplight, 8 Foot, 72 Watt, 4000K, 8304 Lumen, 80 CRI, 120-277 Volt, White Finish, 0-10V Dim to 10% and simple occupancy sensor.

Overview

LED Striplight, 8 Foot, 72 Watt, 4000K, 8304 Lumen, 80 CRI, 120-277 Volt, White Finish, 0-10V Dim to 10% and simple occupancy sensor.
Also known as: 080083807727, 8SLSTP8040CS, MET8SLSTP8040CS

Specifications

Type: Occupancy Sensor, Fixture, 0-10V Dimming
Color Temperature: 4000 (Cool White)
Length: 8 ft
Color: White
Wattage: 72
Light Technology: LED
Volts AC Range: 120 - 277
Type: Occupancy Sensor, Fixture, 0-10V Dimming
Length: 8 ft
Wattage: 72
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color: White
Light Technology: LED