800T 3 Pos Selector Switch, 120 V AC 50/60 Hz, Std, Amber, Return B

Item #: 1113127

Cat #: 800T-16JA91KB7AX

UPC: 662073381822

Call for price
Company wide:
0 in stock
Documents & Guides
800T 3 Pos Selector Switch, 120 V AC 50/60 Hz, Std, Amber, Return Both, KB7 Cam, 1 NO 1 Sprng Return

Overview

800T 3 Pos Selector Switch, 120 V AC 50/60 Hz, Std, Amber, Return Both, KB7 Cam, 1 NO 1 Sprng Return

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-16JA91KB7AX from Rockwell Automation® is an amber, 120 V AC 50/60 Hz, three-position, 30 mm selector switch. It is standard knob type and spring return from both. And it has an incandescent lamp and it does not have guards on terminals. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662073381822, 800T-16JA91KB7AX, ALB800T16JA91KB7AX

Specifications

Family / Style: 800T
Type: Assembled Selector Switches
Family / Style: 800T
Type: Assembled Selector Switches