This product may not be available in all locations.

Selector Switch, 2-Position, Illuminated, LED, 120VAC, Red, LED
Item #: 1113113
Cat #: 800T-16HRH2KB6AX
UPC: 611320025385
Call for price
Company wide:
0
in stock
Documents & Guides
Selector Switch, 30 mm, 2 Position, Knob, Maintained, Illuminated, Red, LED, 120 Volt AC, 1 Normally Open, 1 Normally Closed, Contact, NEMA 4/13
Overview
Selector Switch, 30 mm, 2 Position, Knob, Maintained, Illuminated, Red, LED, 120 Volt AC, 1 Normally Open, 1 Normally Closed, Contact, NEMA 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-16HRH2KB6AX from Rockwell Automation® is a red, 120 V AC 50/60 Hz, two-position, 30 mm selector switch. It is standard knob maintained. And it has a LED lamp and it does not have guards on terminals. For full product details, please see the sections below.
Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320025385, 800T-16HRH2KB6AX, ALB800T16HRH2KB6AX
Specifications
| Color: | Red |
| Size: | 30 mm |
| Volts AC: | 120 |
| Type: | 2 Position, Illuminated, Selector Switch |
| Family / Style: | 800T |
| IP/NEMA Rating: | NEMA 13, NEMA 4 |
| Color: | Red |
| Volts AC: | 120 |
| Family / Style: | 800T |
| Size: | 30 mm |
| Type: | 2 Position, Illuminated, Selector Switch |
| IP/NEMA Rating: | NEMA 13, NEMA 4 |