Selector Switch, 2-Position, Illuminated, 120VAC, Green

Item #: 1113099

Cat #: 800T-16HG17KB6AX

UPC: 662073244295

Call for price
Company wide:
0 in stock
Documents & Guides
Selector Switch, 30 mm, 2 Position, Knob Lever, Maintained, Illuminated, Green, 120 Volt AC, 1 Normally Open, 1 Normally Closed, Contact, NEMA 4/13

Overview

Selector Switch, 30 mm, 2 Position, Knob Lever, Maintained, Illuminated, Green, 120 Volt AC, 1 Normally Open, 1 Normally Closed, Contact, NEMA 4/13

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-16HG17KB6AX from Rockwell Automation® is a green, 120 V AC 50/60 Hz, two-position, 30 mm selector switch. It is knob lever maintained. And it has an incandescent lamp and it does not have guards on terminals. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662073244295, 800T-16HG17KB6AX, ALB800T16HG17KB6AX

Specifications

Color: Green
Size: 30 mm
Volts AC: 120
Type: 2 Position, Illuminated, Selector Switch
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Green
Volts AC: 120
Family / Style: 800T
Size: 30 mm
Type: 2 Position, Illuminated, Selector Switch
IP/NEMA Rating: NEMA 13, NEMA 4