LED Lensed Troffer, 35 Watt, 4800 Lumen, 4000K, 120-277V

Item #: 1113080

Cat #: 24GR4840D

UPC: 080083755417

Company wide:
0 in stock
Documents & Guides
LED Lensed Troffer, 35 Watt, 4800 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming

Overview

LED Lensed Troffer, 35 Watt, 4800 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming

GR is a recessed lensed LED troffer series which offers a high quality luminaire dedicated with the latest solid state lighting and electronic driver technology for optimal performance and energy efficiency.

Also known as: 080083755417, 24GR4840D, MET24GR4840D

Specifications

Wattage: 35
Mounting: Recessed
Lumens: 4800
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 35
Lumens: 4800
Width: 24 in, 2 ft
Type: 0-10V Dimming
Dimmable: Yes
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277