800F Push Button, Illuminated Flush, 1 NO, Std, White LED, Clear, I

Item #: 1112845

Cat #: 800FP-LF7PN3WX10

UPC: 662468121521

Call for price
Company wide:
0 in stock
Documents & Guides
800F Push Button, Illuminated Flush, 1 NO, Std, White LED, Clear, Integrated, Plastic, 24 V

Overview

800F Push Button, Illuminated Flush, 1 NO, Std, White LED, Clear, Integrated, Plastic, 24 V

The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-LF7PN3WX10 from Rockwell Automation® is an illuminated a flush, 22 mm momentary push button. It is an integrated LED module with 24 V AC/DC (incandescent or LED). And it has a plastic latch mount and screw contact block. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662468121521, 800FP-LF7PN3WX10, ALB800FPLF7PN3WX10

Specifications

Family / Style: 800F
Type: Assembled Round Pushbutton
Family / Style: 800F
Type: Assembled Round Pushbutton