800F Push Button, Illuminated Flush, 1 NO, Std, White LED, Blue, In

Item #: 1112835

Cat #: 800FP-LF6PN3WX10

UPC: 884951996137

Call for price
Company wide:
0 in stock
Documents & Guides
800F Push Button, Illuminated Flush, 1 NO, Std, White LED, Blue, Integrated, Plastic, 24 V

Overview

800F Push Button, Illuminated Flush, 1 NO, Std, White LED, Blue, Integrated, Plastic, 24 V

The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-LF6PN3WX10 from Rockwell Automation® is an illuminated a flush, 22 mm momentary push button. It is an integrated LED module with 24 V AC/DC (incandescent or LED). And it has a plastic latch mount and screw contact block. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 884951996137, 800FP-LF6PN3WX10, ALB800FPLF6PN3WX10

Specifications

Family / Style: 800F
Type: Assembled Round Pushbutton
Family / Style: 800F
Type: Assembled Round Pushbutton