A-B 800FP-LE5PN5WX11 22mm Momentary

Item #: 1112752

Cat #: 800FP-LE5PN5WX11

UPC: 884951979284

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 800FP-LE5PN5WX11 22MM MOM

Overview

ALB 800FP-LE5PN5WX11 22MM MOM
Also known as: 884951979284, 800FP-LE5PN5WX11, ALB800FPLE5PN5WX11

Specifications

Family / Style: 800F
Type: Assembled Round Pushbutton
Family / Style: 800F
Type: Assembled Round Pushbutton