A-B 800FP-LE4PN5RX01 22mm Momentary

Item #: 1112745

Cat #: 800FP-LE4PN5RX01

UPC: 781180719080

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 800FP-LE4PN5RX01 22MM MOM

Overview

ALB 800FP-LE4PN5RX01 22MM MOM
Also known as: 781180719080, 800FP-LE4PN5RX01, ALB800FPLE4PN5RX01

Specifications

Family / Style: 800F
Type: Pushbutton
Family / Style: 800F
Type: Pushbutton

Customer Reviews

No reviews for this product
(0)