800F Push Button, Illuminated Extended, 1 NO, Std, Red LED, Integra

Item #: 1112743

Cat #: 800FP-LE4PN3RX10

UPC: 781180719325

Call for price
Company wide:
0 in stock
Documents & Guides
800F Push Button, Illuminated Extended, 1 NO, Std, Red LED, Integrated, Plastic, 24 V

Overview

800F Push Button, Illuminated Extended, 1 NO, Std, Red LED, Integrated, Plastic, 24 V

The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-LE4PN3RX10 from Rockwell Automation® is an illuminated an extended, 22 mm momentary push button. It is an integrated LED module with 24 V AC/DC (incandescent or LED). And it has a plastic latch mount and screw contact block. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180719325, 800FP-LE4PN3RX10, ALB800FPLE4PN3RX10

Specifications

Family / Style: 800F
Type: Assembled Round Pushbutton
Family / Style: 800F
Type: Assembled Round Pushbutton