Push Button, Illuminated, Momentary, Clear, LED, 24V AC/DC, Guarded

Item #: 1112720

Cat #: 800FM-LG7PN3WX11

UPC: 662074656936

Call for price
Company wide:
0 in stock
Documents & Guides
Push Button, Illuminated, Momentary, Clear Lens with White LED, 24 Volt AC/DC, Guarded, Metal Latch Mount, 1 Normally Open, 1 Normally Closed Contacts

Overview

Push Button, Illuminated, Momentary, Clear Lens with White LED, 24 Volt AC/DC, Guarded, Metal Latch Mount, 1 Normally Open, 1 Normally Closed Contacts
Also known as: 662074656936, 800FM-LG7PN3WX11, ALB800FMLG7PN3WX11

Specifications

Color: Clear
Volts DC: 24
Size: 22.5 mm
Family / Style: 800F
Type: Guarded, Illuminated, Pushbutton
Volts AC: 24
Color: Clear
Size: 22.5 mm
Type: Guarded, Illuminated, Pushbutton
Volts DC: 24
Family / Style: 800F
Volts AC: 24