Push Button, 22mm Momentary, Illuminated, Flush, White, LED, Module, Metal, 24V AC/DC

Item #: 1112692

Cat #: 800FM-LF7PN3WX10

UPC: 781180474903

Call for price
Company wide:
0 in stock
Documents & Guides
Push Button, 22 mm Momentary, Illuminated, Flush, 1 Normally Open/Normally Closed, White, LED, Module, Metal, 24 V AC/DC, Screw Contact Block, Plastic Latch Mount

Overview

Push Button, 22 mm Momentary, Illuminated, Flush, 1 Normally Open/Normally Closed, White, LED, Module, Metal, 24 V AC/DC, Screw Contact Block, Plastic Latch Mount

Our Bulletin 800F 22 mm Round Operator family meets demanding performance specifications. We use state-of-the-art solid modeling techniques and finite element analysis to optimize the durability and performance of our push buttons.

Also known as: 781180474903, 800FM-LF7PN3WX10, ALB800FMLF7PN3WX10

Specifications

Family / Style: 800F
Type: Assembled Round Pushbutton
Family / Style: 800F
Type: Assembled Round Pushbutton