Relay, Fixed Timing, 8-Pin, Tube Base, Off-Delay, 2PDT

Item #: 1112544

Cat #: 700-HTF22050SU24

UPC: 612598985807

Call for price
Company wide:
0 in stock
Documents & Guides
Relay, Fixed Timing, 8 Pin, Tube Base, Off-Delay, 2 Pole, Double Throw, 24 Volt AC/DC, 5 Second Delay

Overview

Relay, Fixed Timing, 8 Pin, Tube Base, Off-Delay, 2 Pole, Double Throw, 24 Volt AC/DC, 5 Second Delay
Also known as: 612598985807, 700-HTF22050SU24, ALB700HTF22050SU24

Specifications

Volts DC Control: 24
Poles: 2
Volts AC Control: 24
Type: Relay, Timing, Off-Delay
Mounting: Socket
Base: 8-Pin
Range: 5 Sec
Volts DC Control: 24
Volts AC Control: 24
Mounting: Socket
Range: 5 Sec
Poles: 2
Type: Relay, Timing, Off-Delay
Base: 8-Pin