PLATT logo

PSTX, N4, Pump Panel, Softstarter, Extreme Duty

Item #: 1112016
Cat #: 3AUA0000226367
UPC:
$23,609.45 EA
Company wide:
0 in stock
Documents & Guides
Enclosed Softstarter, 300 Hp @ 480V, 361 Amp @ 480V, NEMA 4, PSTX Series, Extreme Duty. Includes: Thermal Magnetic CB, Emergency Bypass (AC3), Control Power Transformer, Start/Stop, H/O/A, 4-Wire Service Entrance Neutral Kit. 72”H x 72”W x 24”D.

Overview

Enclosed Softstarter, 300 Hp @ 480V, 361 Amp @ 480V, NEMA 4, PSTX Series, Extreme Duty. Includes: Thermal Magnetic CB, Emergency Bypass (AC3), Control Power Transformer, Start/Stop, H/O/A, 4-Wire Service Entrance Neutral Kit. 72”H x 72”W x 24”D.
The Enclosed PSTX offers complete motor protection in only one unit and is able to handle both load and network irregularities. PT-100, earth fault protection and over/under voltage protection along with many other functions keep your motor safer than ever. It offers three types of current limit: standard, dual and ramp. This gives you full control of your motor during start. It also allows you to use your motor in weaker networks.
Also known as: 3AUA0000226367, ABBX300B448XD

Specifications

Type: Soft Starter, Pump Panel
Volts AC: 480
Amps: 361
Horsepower: 300
Type: Soft Starter, Pump Panel
Amps: 361
Volts AC: 480
Horsepower: 300

Customer Reviews

No reviews for this product
(0)