Cable, Motor Power, Continuous Flex, MP Series, 16 AWG, 40m

Item #: 1111880

Cat #: 2090-XXTPMP-16S40

UPC: 820919912573

Call for price
Company wide:
0 in stock
Documents & Guides
Cable, Motor Power, Continuous Flex, MP Series, 16 AWG, 40 meter, Bayonet

Overview

Cable, Motor Power, Continuous Flex, MP Series, 16 AWG, 40 meter, Bayonet
Also known as: 820919912573, 2090-XXTPMP-16S40, ALB2090XXTPMP16S40

Specifications

Length: 40 m
Gauge: 16 AWG
Mounting: Bayonet
Type: Continuous Flex, Motor Cable
Length: 40 m
Mounting: Bayonet
Gauge: 16 AWG
Type: Continuous Flex, Motor Cable