This product may not be available in all locations.

Cable, Motor Power, Continuous Flex, MP Series, 16 AWG, 20m
Item #: 1111872
Cat #: 2090-XXTPMP-16S20
UPC: 820919892646
Call for price
Company wide:
0
in stock
Documents & Guides
Cable, Motor Power, Continuous Flex, MP Series, 16 AWG, 20 meter, Bayonet
Overview
Cable, Motor Power, Continuous Flex, MP Series, 16 AWG, 20 meter, Bayonet
Also known as: 820919892646, 2090-XXTPMP-16S20, ALB2090XXTPMP16S20
Specifications
| Gauge: | 16 AWG |
| Length: | 20 m |
| Mounting: | Bayonet |
| Type: | Continuous Flex, Motor Cable |
| Gauge: | 16 AWG |
| Mounting: | Bayonet |
| Length: | 20 m |
| Type: | Continuous Flex, Motor Cable |