Cable, Universal Motor Power, MP-Series, 1326AB-Series, 16 AWG, 15m

Item #: 1111816

Cat #: 2090-XXNPMP-16S15

UPC: 820919008856

Call for price
Company wide:
0 in stock
Documents & Guides
Cable, Universal Motor Power, MP-Series, 230/460 Volt AC, 1326AB-Series, 16 AWG, 15 meter

Overview

Cable, Universal Motor Power, MP-Series, 230/460 Volt AC, 1326AB-Series, 16 AWG, 15 meter

Securely connect your servo motors and actuators with Allen-Bradley® Bulletin 2090 Kinetix® cables. Designed to work in your most challenging motion applications, these cables allow you to simplify your design while minimizing maintenance time. Catalog item 2090-XXNPMP-16S15 from Rockwell Automation® is a MP-Series™ 15 M length power cable.

Allen-Bradley, Kinetix, and MP-Series are trademarks of Rockwell Automation, Inc.

Also known as: 820919008856, 2090-XXNPMP-16S15, ALB2090XXNPMP16S15

Specifications

Type: Cable, Universal Motor Power
Volts AC: 230, 460
Length: 15 m
Gauge: 16 AWG
Type: Cable, Universal Motor Power
Length: 15 m
Volts AC: 230, 460
Gauge: 16 AWG