TYPE HQP BREAKER, 3P, 25A, 240V, 10K AIC

Item #: 1111812

Cat #: HQP3025H

UPC: 786679151815

$ 897.80 EA
Company wide:
0 in stock
Quicklag Industrial Circuit Breaker, 25A, Three-pole, 240V, 10 kAIC, Thermal-Magnetic, Fixed

Overview

Quicklag Industrial Circuit Breaker, 25A, Three-pole, 240V, 10 kAIC, Thermal-Magnetic, Fixed

Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.

Also known as: 786679151815, HQP3025H, CUTHQP3025H

Specifications

Poles: 3
Amps: 25
Poles: 3
Amps: 25