Cable, Motor Break, MP Series, 18 AWG, 9m

Item #: 1111602

Cat #: 2090-UXNBMP-18S09

UPC: 662453906041

Call for price
Company wide:
0 in stock
Documents & Guides
Cable, Motor Break, MP Series, 18 AWG, 9 meter

Overview

Cable, Motor Break, MP Series, 18 AWG, 9 meter
Also known as: 662453906041, 2090-UXNBMP-18S09, ALB2090UXNBMP18S09

Specifications

Length: 9 m
Gauge: 18 AWG
Type: Cable, MP Series
Length: 9 m
Type: Cable, MP Series
Gauge: 18 AWG

Customer Reviews

No reviews for this product
(0)