Cable, Power/Brake, Drive Bayonet, Motor Threaded, 10 AWG, 0.5m

Item #: 1111595

Cat #: 2090-CPWM4E2-10TR

UPC: 884951142077

Call for price
Company wide:
0 in stock
Documents & Guides
Cable, Power/Brake, Drive End, Bayonet, Transition Cable, Motor End, Threaded DIN (M4), Standard Non-Flex, 10 AWG, 0.5 meter

Overview

Cable, Power/Brake, Drive End, Bayonet, Transition Cable, Motor End, Threaded DIN (M4), Standard Non-Flex, 10 AWG, 0.5 meter

Securely connect your servo motors and actuators with Allen-Bradley® Bulletin 2090 Kinetix® cables. Designed to work in your most challenging motion applications, these cables allow you to simplify your design while minimizing maintenance time. Catalog item 2090-CPWM4E2-10TR from Rockwell Automation® is a MP-Series™ 0.5 M length transition cable.

Allen-Bradley, Kinetix, and MP-Series are trademarks of Rockwell Automation, Inc.

Also known as: 884951142077, 2090-CPWM4E2-10TR, ALB2090CPWM4E210TR

Specifications

Gauge: 10 AWG
Type: Cable, Power
Length: 0.500 m
Gauge: 10 AWG
Length: 0.500 m
Type: Cable, Power