This product may not be available in all locations.

Disconnect Switch, Non Fusible, 30A, 600VAC, 250VDC, 3P, Kitted
Item #: 1111559
Cat #: 194R-N30-1753-PYS2
UPC: 885630849959
Call for price
Company wide:
0
in stock
Documents & Guides
Disconnect Switch, Non-Fusible, 30 Amp, 600 Volt AC, 250 Volt DC, IP20, Rotary, with Red/Yellow Pistol Handle, 21 Inch Shaft
Overview
Disconnect Switch, Non-Fusible, 30 Amp, 600 Volt AC, 250 Volt DC, IP20, Rotary, with Red/Yellow Pistol Handle, 21 Inch Shaft
Also known as: 885630849959, 194R-N30-1753-PYS2, ALB194RN301753PYS2
Specifications
| Type: | Disconnect Switch, Non-Fused, Kitted |
| Poles: | 3 |
| Volts DC: | 250 |
| Mounting: | Surface |
| Length: | 21 in |
| Color: | Red/Yellow |
| Amps: | 30 |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4 |
| Type: | Disconnect Switch, Non-Fused, Kitted |
| Volts DC: | 250 |
| Length: | 21 in |
| Amps: | 30 |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4 |
| Poles: | 3 |
| Mounting: | Surface |
| Color: | Red/Yellow |
| Volts AC: | 600 |