This product may not be available in all locations.

Disconnect Switch, Fused, 60A, 600VAC, 250VDC, Class J, Kitted
Item #: 1111549
Cat #: 194R-J60-1753-PBS1
UPC: 885630835853
Call for price
Company wide:
0
in stock
Documents & Guides
Disconnect Switch, Rotary, Fused, 60 Amp, 600 Volt AC, 250 Volt DC, Class J, Black Handle, S1, 12 Inch Shaft, NEMA 3/3R/4/4X/12
Overview
Disconnect Switch, Rotary, Fused, 60 Amp, 600 Volt AC, 250 Volt DC, Class J, Black Handle, S1, 12 Inch Shaft, NEMA 3/3R/4/4X/12
Our 194R Rotary Disconnect Switches offer a variety of fused and non-fused versions from 20...1250 A and can be ordered with or without an enclosure. Non-fused styles permit use of your own fuse blocks. Fused switches, with integral fuse carriers, reduce panel space requirements
Also known as: 885630835853, 194R-J60-1753-PBS1, ALB194RJ601753PBS1
Specifications
| Type: | Disconnect Switch, Fused, Kitted |
| Mounting: | Panel |
| Poles: | 3 |
| Volts DC: | 250 |
| Length: | 12 in |
| Color: | Black |
| Class: | J |
| Volts AC: | 600 |
| Amps: | 60 |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4 |
| Type: | Disconnect Switch, Fused, Kitted |
| Poles: | 3 |
| Length: | 12 in |
| Class: | J |
| Amps: | 60 |
| Mounting: | Panel |
| Volts DC: | 250 |
| Color: | Black |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4 |