Disconnect Switch, Fused, 30A, 600VAC, 250VDC, Rotary, Class CC

Item #: 1111533

Cat #: 194R-C30-1753-PYS1

UPC: 885630507866

Call for price
Company wide:
0 in stock
Disconnect Switch, Fused, 30 Amp, 600 Volt AC, 250 Volt DC, Class CC, Rotary, Red/Yellow, Pistol Grip Handle, NEMA 4/4X, 12 Shaft and Tube Guard, Stainless Steel

Overview

Disconnect Switch, Fused, 30 Amp, 600 Volt AC, 250 Volt DC, Class CC, Rotary, Red/Yellow, Pistol Grip Handle, NEMA 4/4X, 12 Shaft and Tube Guard, Stainless Steel

Reduce your panel space requirements with 194R fused disconnect switches. Allen-Bradley® Bulletin 194R rotary disconnect switches provide touch-safe design, include OSHA padlocking, and offer front or side operation. Catalog item 194R-C30-1753-PYS1 from Rockwell Automation® is a 30 A fused disconnect switch (UL class CSA HRCI-MIS). It is kitted. It has three poles. It is a standard pistol red / yellow handle with a S1 shaft (12 IN).

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 885630507866, 194R-C30-1753-PYS1, ALB194RC301753PYS1

Specifications

Type: Disconnect Switch, Fused, Kitted
Mounting: Panel
Poles: 3
Volts DC: 250
Length: 12 in
Color: Red/Yellow
Amps: 30
Material: Stainless Steel
Class: CC
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 4
Type: Disconnect Switch, Fused, Kitted
Poles: 3
Length: 12 in
Amps: 30
Class: CC
IP/NEMA Rating: NEMA 4X, NEMA 4
Mounting: Panel
Volts DC: 250
Color: Red/Yellow
Material: Stainless Steel
Volts AC: 600