PSTX, N4, Softstarter, Extreme Duty, Enclosed

Item #: 1111517

Cat #: X100-B4-48-XD

UPC:

$ 13442.20 EA
Company wide:
0 in stock
Documents & Guides
Enclosed Softstarter, 100 Hp @ 480V, 130 Amp @ 480V, NEMA 4, PSTX Series, Extreme Duty. Includes: Thermal Magnetic CB, Emergency Bypass (AC3), Control Power Transformer, Start/Stop, H/O/A, 4-Wire Service Entrance Neutral Kit. 30”H x 30”W x 12”D.

Overview

Enclosed Softstarter, 100 Hp @ 480V, 130 Amp @ 480V, NEMA 4, PSTX Series, Extreme Duty. Includes: Thermal Magnetic CB, Emergency Bypass (AC3), Control Power Transformer, Start/Stop, H/O/A, 4-Wire Service Entrance Neutral Kit. 30”H x 30”W x 12”D.

The Enclosed PSTX offers complete motor protection in only one unit and is able to handle both load and network irregularities. PT-100, earth fault protection and over/under voltage protection along with many other functions keep your motor safer than ever.

It offers three types of current limit: standard, dual and ramp. This gives you full control of your motor during start. It also allows you to use your motor in weaker networks.

Also known as: X100-B4-48-XD, ABBX100B448XD

Specifications

Type: Soft Starter, Pump Panel
Volts AC: 480
Horsepower: 100
Amps: 130
IP/NEMA Rating: NEMA 4
Type: Soft Starter, Pump Panel
Horsepower: 100
IP/NEMA Rating: NEMA 4
Volts AC: 480
Amps: 130