PSTX, N4, Pump Panel, Softstarter, Extreme Duty

Item #: 1111510
Cat #: X75-B4-48-XD
UPC:
$ 10,374.19 EA
Company wide:
1 in stock
Documents & Guides
Enclosed Softstarter, 75 Hp @ 480V, 104 Amp @ 480V, NEMA 4, PSTX Series, Extreme Duty. Includes: Thermal Magnetic CB, Emergency Bypass (AC3), Control Power Transformer, Start/Stop, H/O/A, 4-Wire Service Entrance Neutral Kit. 30”H x 30”W x 12”D.

Overview

Enclosed Softstarter, 75 Hp @ 480V, 104 Amp @ 480V, NEMA 4, PSTX Series, Extreme Duty. Includes: Thermal Magnetic CB, Emergency Bypass (AC3), Control Power Transformer, Start/Stop, H/O/A, 4-Wire Service Entrance Neutral Kit. 30”H x 30”W x 12”D.
The Enclosed PSTX offers complete motor protection in only one unit and is able to handle both load and network irregularities. PT-100, earth fault protection and over/under voltage protection along with many other functions keep your motor safer than ever. It offers three types of current limit: standard, dual and ramp. This gives you full control of your motor during start. It also allows you to use your motor in weaker networks.
Also known as: X75-B4-48-XD, ABBX75B448XD

Specifications

Amps: 104
Type: Soft Starter, Pump Panel
Horsepower: 75
Volts AC: 480
IP/NEMA Rating: 4
Amps: 104
Horsepower: 75
IP/NEMA Rating: 4
Type: Soft Starter, Pump Panel
Volts AC: 480

Customer Reviews

No reviews for this product
(0)